Industrial Pressure Gauge, 0 to 1,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PRO-302D-204M-01

  • Zoro # G7287316


product price:  $16.95
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-302D-204M-01
Zoro #
G7287316
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
300
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
200 psi
Socket Material
316 Stainless Steel
Case Color
Metallic
Case Material
Stainless Steel
Gauge Secondary Range Values
0 to 1000
Gauge Primary Range Smallest Graduation
200
Includes
Vent Plug
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
200
Gauge Special Options
Field Liquid Fillable
Standards
ASME
Connection Type
MNPT
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Pointer Color
Black
Secondary Scale Units
bar
Bezel Mounting Type
Crimped
Dry Dampening Feature
None
Field Fillable
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Material
Stainless Steel
Dial Color
White
Accuracy Scale
Mid-Scale
Includes Vent Plug
No
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Secondary Pressure Range
0 to 69
Accuracy Grade
ASME B40.100 Grade A, ASME B40.100 Grade B
Scale Type
Dual
Pointer Material
Aluminum
Non-Sparking
No
Vibration Resistance
Field-Fillable
Primary Scale Minor Graduations
200
Sensor Material
316 Stainless Steel
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Includes Mounting Hardware
No
Primary Scale Numeric Increments
200
Freeze Resistant Movement
No
Removable Bezel
No
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Vacuum Measurement - Maximum
70 bar
Secondary Scale Pressure Measurement - Maximum
69 bar
Compatible with Series
300
Primary Scale Pressure Measurement - Maximum
1,000 psi
Process Media Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Maximum
1,000 psi
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
180 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.