Diamond Turning Insert, Triangle, 2, 2

  • Mfr # TPG222T00320A66N

  • Zoro # G7428786


product price:  $20.35
/ea
Sold in multiples of 10 for $203.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
2
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TPG222T00320A66N
Zoro #
G7428786
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
TPG222T00320
Cutting Direction
Neutral
Shape
Triangle
Measurement System
Fractional Inch
General Shape
Triangle
Number of Cutting Edges
3
Included Angle
60 Degrees
Secondary Material Application ISO Code
H
Clearance Angle
11 Degrees
Secondary Material Application
Hardened Steel
Insert Holding Type
Clamp
Manufacturer Grade
A66N
Material - Machining
Ceramic
Hole Type
No Hole
Material Grade - Machining
Al2O3+TiC Component
Finish - Machining
TiN
Primary Material Application
Cast Iron
ANSI Code
TPG222T00320
Primary Material Application ISO Code
K
Cutting Application
Boring, Chamfering, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, TiN, ANSI Code TPG222T00320, Clearance Angle 11 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.