Single Pole Connector, Snap Cover, Red

  • Mfr # HBLSCCR

  • Zoro # G7527082


product price:  $34.35
/ea

Key Features

Type
Snap Cover
Series
Series 16
Terminal Connection
Single Pin
Voltage Rating
600V AC/250V DC
Fits
UL1691
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBLSCCR
Zoro #
G7527082
UPC #
783585093680
Country of Origin
China

Dimensions

Overall Width
1.74 in
Overall Height
2.26 in
Overall Length
2.37 in
Display Size
Standard Sized Product

Details

Item
Single Pole Connector
Type
Snap Cover
Series
Series 16
Terminal Connection
Single Pin
Voltage Rating
600V AC/250V DC
Fits
UL1691
Material
Steel
Color
Red
Standards
cUL, UL
For Use With
UL1691
Conductor Material
Brass
Mounting
For Threaded Mounting Holes
Compatible Device Current
400 A
Mounting Style
Threaded Mounting
For Environment
Dry
Product Type
Snap-Back Cover
NEMA Enclosure Rating
3R
Compatible with Series
16
Amperage Rating
400 A
Current / Amperage Rating
400 A
Nema Rating
Non-NEMA
Style
Threaded Mounting Holes
Voltage Rating Description
600V AC/DC
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Application
High Ampacity Connections
Item Type
Panel Mount Receptacle Cover
Number Of Poles
1-Pole
Material - Mounting Hardware
Threaded Thru-Hole
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Number Of Wires
1-Wire

Description

Snap-Back Cover, Color Red, For Device Gender Not Applicable, Material Steel, Mounting Style Threaded Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 300 A, 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.