Digital Pressure Gauge, 0 to 30 psi, 3 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 302232SD15LXBLCYLMU230#

  • Zoro # G7636857


product price:  $954.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302232SD15LXBLCYLMU230#
Zoro #
G7636857
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Case Diameter
3.33 in
Digit Height
0.6 in
Case Depth
1.72 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Peak Hold
Yes
Socket Material
Stainless Steel
Calibration Certificate
No
Powered By
(2) AA Batteries
Display
LCD
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Memory Storage
min/max
Includes
Alkaline Batteries
Agency Compliance
3A
Resolution
Dependent on Range
Features
Bar Graph Battery Display
Case Material
Stainless Steel
Case Color
Silver
Number of Display Digits
5
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Number of Digits
5
Display Range
-15 to 0 to 30 psi, 0 to 1.6 bar, 0 to 1.6 mPa, 0 to 1000 mm Hg, 0 to 1500 mbar, 0 to 160 ft H2O, 0 to 160 kPa, 0 to 30 psi, 0 to 60 in Hg, 0 to 800 in H2O
Primary Display Units
psi
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Memory Features
Min/Max
Sensor Material
316L Stainless Steel
Case Finish
Electropolished/Tumbled
Process Temperature Range
-14 Degrees to 275 Degrees F
Includes Batteries
Batteries Included
Non-Sparking
No
Sensor Type
Diaphragm
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Primary Display Range
0 to 30
Weatherproof
Yes
Backlit Screen
Yes
Diaphragm Seal Material
316L Stainless Steel
Case Construction
304 Stainless Steel
Low Battery Indicator
No
Temperature Error
+/-0.04% Degrees F
Power Source
Line-Powered
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Current Output
4 to 20 mA
Line Power Voltage
36 V DC
Display Screen Type
LCD
Compatible Process Media
Dairy, Food, Pharmaceutical
Diaphragm Seal Fill
Glycerin
Auto-Shutoff
Yes
Bar Graph
10 Segments
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Process Media Temperature - Maximum
275 Degrees F
Pressure Measurement - Maximum
30 psi
Operating Temperature - Minimum
-14 Degrees F

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.