Digital Test Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAMO2L30#-XCYC4LM

  • Zoro # G7646447


product price:  $521.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2531L0NAMO2L30#-XCYC4LM
Zoro #
G7646447
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Case Depth
1.61 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.5 in
Digit Height
0.48 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Peak Hold
Yes
Memory Storage
min/max
Agency Compliance
CE, CRN, UL
Features
Bar Graph Battery Display
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Case Material
ABS Polycarbonate
Powered By
(2) AA Batteries
Number of Display Digits
5
Socket Material
316L Stainless Steel
Resolution
Dependent on Range
Calibration Certificate
No
Includes
Alkaline Batteries
Display
LCD
Case Color
Black
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Standards
CE Certified, UL 61010-1
Includes Calibration Certificate
NIST with Data
Accuracy Grade
NIST OR equiv. NMI
Memory Features
Min/Max
Sensor Material
17-4 Stainless Steel
Includes Batteries
Batteries Included
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Backlit Screen
Yes
Adjustable Set Points
No
Compatible Process Media
Wide Variety of Pressure Media
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Number of Display Lines
2
Process Connection Gender
Male
Weatherproof
No
Sensor Type
CVD Strain Gauge
Keypad Material
Polycarbonate
Burst Pressure
240 psi
Display Screen Type
LCD
Pressure Gauge Type
Test Pressure Gauge
Includes Rubber Boot
No
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Battery Run Time
2,000 hr
Display Range
0 to 0.2068 Mpa, 0 to 155.15 cm Hg, 0 to 1551.5 mm Hg, 0 to 2.0685 bar, 0 to 2.1093 kg/sq cm, 0 to 206.4 kPa, 0 to 30 psi, 0 to 61.08 in Hg, 0 to 69.23 ft H2O
Vibration Resistance
MIL-STD-20G; Method 201A
Primary Display Range
0 to 30
Languages
English
Case Construction
Welded Joint
Non-Sparking
No
Low Battery Indicator
Yes
Process Temperature Range
-4 Degrees to 140 Degrees F
Accuracy Grade Gauge Type
Test
Case Shape
Round
Bar Graph
20 Segments
Temperature Error
0.04% Degrees F
Auto-Shutoff
No
Primary Display Units
psi
Power Source
Battery
Mounting Orientation
Upright Only
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP67
Number of Batteries Required
2
Includes Low Battery Indicator
Low Battery Indicator
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Pressure Measurement - Maximum
30 psi

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products