Digital Pressure Gauge, 0 to 15 psi, 3 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 302232SD15LXBLCYLMU215#

  • Zoro # G7657522


product price:  $1,069.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302232SD15LXBLCYLMU215#
Zoro #
G7657522
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Digit Height
0.6 in
Case Depth
1.72 in
Nominal Dial Size
3 in
Case Diameter
3.33 in
Manufacturer Warranty Length
1 yr

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Resolution
Dependent on Range
Case Material
Stainless Steel
Includes
Alkaline Batteries
Memory Storage
min/max
Case Color
Silver
Powered By
(2) AA Batteries
Agency Compliance
3A
Socket Material
Stainless Steel
Features
Bar Graph Battery Display
Peak Hold
Yes
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Number of Display Digits
5
Calibration Certificate
No
Display
LCD
Connection Location
Bottom
Connection Type
Triclamp
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Weatherproof
Yes
Includes Batteries
Batteries Included
Sensor Type
Diaphragm
Pressure Range Type
Pressure
Case Finish
Electropolished/Tumbled
Backlit Screen
Yes
Bar Graph
10 Segments
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Includes Calibration Certificate
No
Non-Sparking
No
Temperature Error
+/-0.04% Degrees F
Diaphragm Seal Material
316L Stainless Steel
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Case Construction
304 Stainless Steel
Display Screen Type
LCD
Number of Digits
5
Primary Display Range
0 to 15
Display Range
-15 to 0 to 15 psi, -30 to 0 in Hg, 0 to 1 bar, 0 to 1 mPa, 0 to 100 kPa, 0 to 1000 mbar, 0 to 15 psi, 0 to 30 in Hg, 0 to 400 in H2O, 0 to 60 ft H2O, 800 mm Hg
Compatible Process Media
Dairy, Food, Pharmaceutical
Primary Display Units
psi
Power Source
12 to 36V DC Line-Powered
Low Battery Indicator
No
Diaphragm Seal Fill
Glycerin
Process Temperature Range
-14 Degrees to 275 Degrees F
Line Power Voltage
36 V DC
Memory Features
Min/Max
Auto-Shutoff
Yes
Current Output
4 to 20 mA
Sensor Material
316L Stainless Steel
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Pressure Measurement - Maximum
15 psi
Process Media Temperature - Maximum
275 Degrees F
Operating Temperature - Maximum
140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Operating Temperature - Minimum
-14 Degrees F
Pressure Measurement - Minimum
0 psi

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products