Pipe Fitting - 316SS - Instrumentation - Male Elbow - 1/2" MNPT

  • Mfr # ZUSA-PF-4672

  • Zoro # G7818770


product price:  $42.85
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Elbow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-4672
Zoro #
G7818770
UPC #
193005429478
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/2"

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
7200 psi
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1

Description

Pipe Fitting - 316 Stainless Steel - Instrumentation - Male Elbow - 1/2" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.