Shop USA INDUSTRIALS

Tee, SS, Thrd 3/4", Thrd , Thrd 3/4"

  • Mfr # ZUSA-PF-22979
  • Zoro # G022969207

product price: 
$
17.49
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Side C Nominal Pipe Size
3/4 in
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22979
Zoro #
G022969207
UPC #
00197666224953
Country of Origin
China

Dimensions

Fitting Side C Nominal Pipe Size
3/4 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
3/4"-14
Fitting Side B Nominal Pipe Size
1/2 in
Wire Rope Length
2 3/64 in
Fitting Thread Size C
3/4"-14
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
2 3/64 in
Length
2 3/64 in

Details

Item
Metal Pipe Tee
Specific Fitting Shape
Tee
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Side 3 Thread Type
NPT
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
14
Side B Thread Type
NPT
Gravity Flow
Pressure
Application
Air, Gases, Oils, Potable Water
Fitting Side A Pipe Threading
14
Class
Class 150
Fitting Side A Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Color
Silver
Fitting Side C Type
Threaded
Fitting Side C Gender
Female
Fitting Side C Pipe Threading
14
Fitting Side A Gender
Female
Wire Color
Silver

Description

Tee, SS, Thrd 3/4", Thrd , Thrd 3/4"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.