Digital Multimeter, 1,000 V Max DC, 0.1 V Max AC, Average, 6,000 Instrument Counts, LCD

  • Mfr # FLUKE-27II/CWG

  • Zoro # G7821502


product price:  $1,079.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Alligator Clips, (1 Pair) Test Leads, (3) AA batteries (Installed), Quick Reference Guide
Standards
ANSI CE, CSA, IEC, MSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-27II/CWG
Zoro #
G7821502
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Overall Width
3.9 in
Battery Size
AA
Pulse Width
No
True RMS Bandwidth
30 kHz
Overall Height
2.5 in
Depth
7.8 in

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Alligator Clips, (1 Pair) Test Leads, (3) AA batteries (Installed), Quick Reference Guide
Standards
ANSI CE, CSA, IEC, MSHA
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Display
LCD
Calibration Certificate Included
Yes
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Max. DC Amps
10
Max. Ohms
50 megohm
Max. AC Amps
10
Auto Ranging
Yes
Multimeter Style
Full Size - Advanced Features - Harsh Environment
Basic DC Accuracy
+/-0.10% of Reading + 1 Digit
Duty Cycle
Yes
Series
FLUKE (R) Fluke-27 II
Instrument Frequency Counter Range
0.5 Hz to 200 kHz
Capacitance Range
1 nF to 9999 uF
AC Response
Average
NIST Certification By
Techni-Tool
Peak Hold
No
Intrinsically Safe
No
Computer Interface Connection Type
None
Minimum Resistance Measurement
0.1 ohm
Maximum Resistance Measurement
50 megaohm
Maximum AC Voltage Measurement
1,000 V
Minimum DC Voltage Measurement
0.1 V
Current Leakage Testing
No
Minimum Operating Temperature
5 Degrees F
Minimum/Maximum Memory
Yes
Fuse Access
Yes
Maximum Operating Temperature
131 Degrees F
Basic AC Voltage Accuracy
0.5% + 3
Minimum AC Voltage Measurement
0.1 V
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Bluetooth Compatible
No
Dustproof
Yes
IP Rating
IP67
Battery Voltage
1.5V
Resistance Measurement Accuracy
+/-0.2%
Maximum Storage Temperature
140 Degrees F
Battery Chemistry
Alkaline
Removable Screen
No
NIST Certification By Manufacturer
Techni-Tool
Capacitance Measurement Accuracy
1.00 %
Maximum Frequency Measurement
200 kHz
Bar Graph Included
Yes
Maximum AC Current Measurement
10 A
Basic AC Current Accuracy
1.5% + 2
Maximum Capacitance Measurement
9,999 uF
Minimum Storage Temperature
-67 Degrees F
Basic DC Current Accuracy
0.2% + 4
Frequency Measurement Accuracy
0.005 %
Frequency Measurement Resolution
0.5 Hz
AC Response Calculation
Average
Software Included
No
Batteries Included
Yes
Minimum Frequency Measurement
0.5 Hz
Maximum DC Current Measurement
10 A
Weight
1.54 lb
Minimum DC Current Measurement
0.1 uA
Basic DC Voltage Accuracy
+/-0.10% + 1 Digit
Maximum DC Voltage Measurement
1,000 V
Battery Access
Yes
Thermal Imaging
No
Minimum Capacitance Measurement
1 nF
Capacitance Measurement Resolution
1 nF
Minimum AC Current Measurement
0.1 uA
Min-Max-Avg Button Included
Yes
Waterproof
Yes

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 0.5 Percent + 3, Basic DC Voltage Accuracy +/-0.10 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy 0.2 Percent + 4, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features IP67, Maximum AC Current Measurement 10 A, Calibration Certificate Included Yes, Maximum DC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.