1/2" FSW 316/316L SS Coupling

  • Mfr # 1001300718

  • Zoro # G7995224


product price:  $15.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
1/2"
Fitting Connection Type
FSW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1001300718
Zoro #
G7995224
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Tube Size
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 1/4 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1 1/4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
FSW
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Couplings
Standards
ASME B16.11, ASME SA182, ASTM A182
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Coupling
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Gender
Female
Class
Class 3000
Color
Silver
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Material Grade
316/316L
Maximum Operating Pressure
3,000 psi @ 100 Degrees F

Description

Straight, Stainless Steel, 316, Class Class 3000, 1/2 in, Female, Socket, 1 1/2 in, 1/2 in, Female, Socket, 1 1/4 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.