Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Tote, Vinegar

  • Mfr # SSPA134

  • Zoro # G801767116


product price:  $9,638.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Container Type
Tote
Size
300 gal
Fragrance
Vinegar
Ready to Use/Concentrated
Concentrated
Primary Chemical
Hydrogen Peroxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSPA134
Zoro #
G801767116
UPC #
359900433068
Country of Origin
United States

Dimensions

Size
300 gal
Container Size
300 gal
Height
53 in
Width
40 in

Details

Container Type
Tote
Fragrance
Vinegar
Ready to Use/Concentrated
Concentrated
Item
Antimicrobial Solution for Meat, Poultry, Seafood, and Produce
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Antimicrobial solution for meat, poultry, seafood, and produce
Net Weight
2930 lb
Cleaner Form
Liquid
Features
Help to Reduce Cross-Contamination of Edible Food Products
Flash Point
Greater than 200 Degrees F
Biodegradable
Yes
Wet Contact Time
1 min
EPA Registered
No
Standards
FDA Approved, Halal, Kosher, OMRI, Pareve
Recommended Dilution
Varies by Application See Label for Dilution
Product Series
Alpet(R) PERA FC
Rinse Required
Yes
VOC Content
0%
Properties
Biodegradable
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated

Description

Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Primary Chemical Hydrogen Peroxide, Container Type Dispensing Tote, Container Size 300 gal, Ready to Use/Concentrated Concentrated, Fragrance Vinegar, Cleaner Form Liquid, Standards FDA Approved, Halal, Kosher, OMRI, Wet Contact Time 1 min, Product Series Alpet(R) PERA FC, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, Biodegradable Yes, Features Help to Reduce Cross-Contamination of Edible Food Products

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.