Handheld Multiparameter Meter, 1 3/4 in H

  • Mfr # 35660-46

  • Zoro # G801775388


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Includes
(2) AA Batteries, Meter
Standards
CE, IP67
Auto Power Off
Auto Power Off
Operating Temp. Range (C)
-30 Degrees to 130 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35660-46
Zoro #
G801775388
UPC #
-
Country of Origin
Singapore

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Overall Depth
6 1/4 in
Overall Height
1 3/4 in
Overall Width
3 1/8 in

Details

Item
Handheld Multiparameter Meter
Display Type
Digital
Includes
(2) AA Batteries, Meter
Standards
CE, IP67
Auto Power Off
Auto Power Off
Operating Temp. Range (C)
-30 Degrees to 130 Degrees C
Calibration
DIN up to 6, USA and NIST up to 5
TDS Resolution
0.01 ppm, 0.1 ppt
pH Range
-2.00 to 16.00
Displayed Temperature Range
-22 to 266 Degrees F, -30 Degrees to 130 Degrees C
ORP Resolution
0.1 mV ( Less Than +/-1000 mV), 1 mV (¿ +/-1000 mV)
Salinity Accuracy
+/-0.6% FS, +/-1.5% FS Greater Than 1.8 Ms/cm
Temperature Compensation Range
Auto
Resistivity Accuracy
+/-0.6% Full Scale/ +/-1.5% Full Scale Greater Than 1.8 M¿¿cm
Testing Parameter
Conductivity, ORP, pH, Resistivity, Salinity, TDS, Temperature
pH Resolution
0.01 pH
Electric Conductivity Accuracy
+/-0.6% full-scale, +/-1.5% full-scale Greater Than18 mS/cm
Salinity Resolution
0.1 ppt
Automatic Temperature Compensation
Yes
ORP Range
-2000 to 2000 mV
Power Source
AA Batteries
Electric Conductivity Resolution
0.05% full-scale
TDS Accuracy
+/-0.1% FS
Operating Temp. Range (F)
-22 Degrees to 266 Degrees F
TDS Range
0 to 100 ppt
Resistivity Range
0 to 20.000 megaohms
ORP Accuracy
+/-0.3 mV; 0.3% of Reading
Waterproof
IP67
Salinity Range
0 to 100 ppt
pH Accuracy
+/-0.01
Range
-2.00 to 16.00 pH (pH), -2000 to +2000 mV (ORP), -30 Degrees to 130 Degrees C (Temperature), 0 to 100 ppt (Salinity), 0 to 100 ppt(TDS), 0 to 20.000 megaohms (Resistivity)
Product Type
Handheld Multiparameter Meter
Logging Memory
500
Temperature Measurement Accuracy
+/-0.9 Degrees F
Temperature Measurement Resolution
0.1 Degrees C
pH Range - Minimum
-2 pH
Conductivity Range - Maximum
200 mS
Temperature Compensation
Automatic
pH Range - Maximum
16 pH
Oxidation-Reduction Potential - Maximum
2,000 mV
Oxidation-Reduction Potential - Minimum
-2,000 mV
Test Parameters
Conductivity, ORP, pH, Resistivity, Salinity, Total Dissolved Solids, Temperature
Conductivity Range - Minimum
0 mS
Operating Temperature - Maximum
266 Degrees F
Conductivity Accuracy
+/-0.6% FS; +/-1.5% FS Greater Than18 mS/cm
Conductivity Resolution
0.05 mS
Display Temperature - Maximum
266 Degrees F
Display Temperature - Minimum
-22 Degrees F
Data Logging Included
Data Recorded
Number of Tests
500
TDS Concentration Range - Maximum
100 ppt
Salinity - Minimum
0 ppt
pH Calibration Points
6
TDS Concentration Range - Minimum
0 ppt
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
Salinity - Maximum
100 ppt
Operating Temperature - Minimum
-22 Degrees F

Description

Handheld Multiparameter Meter, pH Range -2.00 to 16.00, Electric Conductivity Range Not Applicable, TDS Range 0 to 100 ppt, ORP Range -2000 to 2000 mV, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range 0 to 100 ppt, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C, Resistivity Range 0 to 20.000 megaohms, Display Backlit LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.