4 in Dial, 1/2 in NPT Lower Location, Stainless Steel Case Material

  • Mfr # LP1-SB-402-30

  • Zoro # G8049651


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP1-SB-402-30
Zoro #
G8049651
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT
Dial Size (In.)
4 in
Diameter
4.38"
Connection Size
1/2" NPT
Length
5.30"
Case Diameter
4.38 in
Nominal Dial Size
4 in

Details

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Material
Stainless Steel
Connection Location
Lower
Gauge Application
Low Pressure
Range
0/30" wc
Pressure Range
0/30 in wc

Description

Low Pressure Gauge,4",0-30"WC,1/2"LM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products