PTFE Tubing

  • Mfr # ZUSA-HT-7052

  • Zoro # G806435287


product price: $1,275.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
3-A 20-27, FDA
Clarity
Semi-Clear
Stripe Color
No Stripe
Maximum Operating Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7052
Zoro #
G806435287
UPC #
193005266554
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Bend Radius
10 1/4 in
Inside Diameter
7/8 in
Outside Diameter
1 in
Overall Length
50 ft

Details

Item
Tubing
Standards
3-A 20-27, FDA
Clarity
Semi-Clear
Stripe Color
No Stripe
Maximum Operating Temperature
500 Degrees F
Resistance Properties
Chemical Resistant, High Temperature Resistant
Reinforcement
Not Reinforced
Application
Beverage, Food, Water
Material
PTFE
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Autoclavable
Yes
System of Measurement
Inch
Maximum Operating Pressure
72.5 psi
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Color
Clear
Chemical Compatibility
Tube Form
Coil
Hardness
Shore D 65
Flexibility
Rigid
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 72.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.