Tubing, Clear, Shore D 55, 3/8" I.D., PFA

  • Mfr # 104-0500062-NT-25

  • Zoro # G806438653


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
840 psi
Material
PFA
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104-0500062-NT-25
Zoro #
G806438653
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter Tolerance
+/-0.005
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Overall Length
25 ft
Bend Radius
2 1/4 in

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Burst Pressure
840 psi
Material
PFA
System of Measurement
Inch
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Maximum Operating Temperature
500 Degrees F
Weight per Foot
0.079 lb/ft
Stripe Color
No Stripe
Maximum Vacuum Pressure
28 in Hg
For Potable Water Use
Yes
Fitting Compatibility
Compression
Peristaltic Pump Compatible
No
Clarity
Semi-Clear
Color
Clear
Elongation
280% to 400%
Industry Application
Laboratory, Semiconductor, Steam Plant
Tube Form
Coil
For Environment
Chemical
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Application
Air, Chemical, Fluid
Resistance Properties
Crack Resistant, Heat Resistant
For Fluid Type
Gas
Food Application
Food and Beverage
Maximum Operating Pressure
210 psi
Tensile Strength
4,500 psi
Vacuum Rated
Vacuum Rated
For Location
Indoor, Outdoor
Flexibility
Flexible
Hardness
Shore D 55
Autoclavable
Yes
Minimum Operating Temperature
-100 Degrees F
Coil Weight
1.98 lb

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 3/8 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.