Process Calibrator Multimeter, NIST

  • Mfr # Fluke-789-NIST

  • Zoro # G8074272


product price:  $2,228.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Includes
Alligator Clips, Test Lead Set
Standards
ANSI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1-92, IEC 1010-1
Source Current
0 to 20mA DC
Source/Simulate
mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-789-NIST
Zoro #
G8074272
UPC #
095969221160
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA

Details

Item
Process Calibrator Multimeter
Display Type
LCD
Includes
Alligator Clips, Test Lead Set
Standards
ANSI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1-92, IEC 1010-1
Source Current
0 to 20mA DC
Source/Simulate
mA
Resistance (Ohms)
400/4K/40K/400K/4M/40M
Basic DC Accuracy
0.2% + 2 LSD (DC)
Loop Supply Voltage
24 V DC
Frequency Range (Hz)
.01 Hz to19.999 K
Intrinsically Safe
No
Voltage (AC)
400mV/4/40/400/1000
Amps DC
30mA/1A
Amps AC
1 A
Voltage Measurement Range
0 to 1000V AC/DC
Current Measurement Range
0 to 30 mA DC
Accuracy
+/-0.5% + 2 Digits
True RMS
Yes
Measurement Functions
F, mA, Ohms, V
Voltage (DC)
400mV/4/40/400/1000
Temp. Range
-200 °C to 1372 °C using the t3000 FC
Interface
Wireless
Current Measurement - Minimum
0 mA
IP Rating
IP42
Loop Current - Maximum
20 mA
Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Diode, Frequency
Source Current - Maximum
20 mA
Voltage Measurement - Minimum
0 V AC/DC
Source Current - Minimum
0 mA
AC Magnitude Calculation
True RMS
Number of Batteries Required
4
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Current Measurement - Maximum
30 mA
Parameters Sourced
DC Current, Resistance
Voltage Measurement - Maximum
1,000 V AC/DC
Calibration Certificate Type
NIST
Battery Chemistry
Alkaline
Batteries Included
Batteries Included
Maximum Frequency Measurement
19.999 kHz
Maximum Resistance Measurement
40 megaohm
Minimum Frequency Measurement
0.5 Hz

Description

Process Calibrator Multimeter, Source Current 0 to 20mA DC, Current Measurement Range 0 to 30 mA DC, Source Voltage -, Voltage Measurement Range 0 to 1000V AC/DC, Loop Supply Voltage 24 V DC, Accuracy +/-0.5 Percent + 2 Digits, Voltage (AC) 400mV/4/40/400/1000, Voltage (DC) 400mV/4/40/400/1000, Basic DC Accuracy 0.2 Percent + 2 LSD (DC), Amps AC 1 A, Amps DC 30mA/1A, Resistance (Ohms) 400/4K/40K/400K/4M/40M, True RMS Yes, Temp. Range (F) -, Temp. Rating (C) -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.