Vibration-Isolating Mount, 20 mm H

  • Mfr # 451-20-20-M6-EE-55

  • Zoro # G808259089


product price:  $4.75
/ea

Key Features

Height
0.79 in
Thread Size
M6
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Maximum Load Sideways Shear
491 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451-20-20-M6-EE-55
Zoro #
G808259089
UPC #
664423474161
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
M6
Tap Depth
6 mm
Overall Diameter
20 mm
Overall Height
20 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Maximum Load Sideways Shear
491 lbf
Maximum Load Downward Compression
97 lbf
Durometer
55A
Shape
Cylindrical
Vibration Isolator Style
Two Tapped Holes
Stud or Tap Material
304 Stainless Steel
Maximum Operating Temperature
176 Degrees F
Isolator Material
Natural Rubber
Mounting Style
Compression
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
431.48 N
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Load Sideways Shear - Maximum
2,184.08 N

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 97 lbf, Overall Diameter 20 mm, Height 0.79 in, Stud Length Not Applicable, Maximum Load Sideways Shear 491 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.