Metering Pump, 1000 CPS115V, 6 ft.Ceramic

  • Mfr # LPB4SA-KTC1-G19

  • Zoro # G8145523


product price:  $892.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
24.00 gpd
Voltage
115
Diaphragm Material
CSPE, PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPB4SA-KTC1-G19
Zoro #
G8145523
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Height
11 in
Cord Length
6 ft
Width
5 in
Overall Height
10.6 in
Overall Length
10.7 in
Overall Width
5.4 in
Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in

Details

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
24.00 gpd
Voltage
115
Diaphragm Material
CSPE, PTFE
Max. Pressure - Pumps
100 psi
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,000 cps
HP - Pumps
1/5 hp
Turn Down Ratio - Pumps
100:1
Reproducibility - Pumps
+/-2.0%
Turn Down Ratio
100:1
Seals and O-Rings
PTFE
cc/Min.
64 cc/min
Max. Flow Rate
24 gpd
Max. Viscosity
1000 cps
Number of Feeds
1
Item - Chemical Metering Pumps
Chemical Metering Pump
Head and Fitting Material
PVDF
Pump Type
Diaphragm
Suction Lift
4 ft
Includes
Bleed Valve, Foot Valve/Strainer, Injection Back Pressure Valve, Tube
Phase
Single
Item
Chemical Metering Pump
Max. Pressure
100 psi
Standards
CE Certified, ETL, ETL Sanitation, NSF 61 Certified
Tubing Material
PVC/Polyethylene
Body Material - Pumps
Resin
Self-Priming
Yes
Max. Strokes per Minute
125 stroke/min
Body Material
Chemical Resistant Resin
Hz
50/60
Head and Fitting Material - Pumps
PVDF
Reproducibility
+/-2.0%
Seals and O-Rings - Pumps
PTFE
Features
Solenoid Drive, Stroke Length and Speed Adjustment
Ball Material - Pumps
Ceramic
Min. Flow Rate
0.24 gpd
Ball Material
Ceramic
Viscosity (Maximum)
1,000 cps
Pump Drive Type
Solenoid
Stroke Rate (Maximum)
125 stroke/min
Media Temperature (Maximum)
104 Degrees F
Degassing Valve Included
No
Head Material
PVDF
Nameplate Voltage
115/230V AC
Duty Cycle
Continuous
Housing Material
Resin
Motor Thermal Protection
Auto
Priming
Self-Priming
Discharge Connection Type
Tube
Flow Rate (Maximum)
24 gpd
Seal Material
PTFE
Operating Pressure (Maximum)
100 psi
Control Programs
Manual Control
Horsepower (Maximum)
1/5 hp
Flow Rate (Minimum)
0.24 gpd
Chemical Compatibility
Intake Connection Type
Tube
Fitting Material
PVDF
Frequency
60 Hz
Check Ball Material
Ceramic

Description

Chemical Metering Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.