
Liftkar Hd Pro Fold Stairclimbing Hand Truck 800 Lbs. Cap., Punture Proof Wheels 31.5in Toeplate
Mfr # HP36PF00CC79
Zoro # G816283533
product price:Â $6,379.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
48 in
Overall Length
18 in
Overall Width
22 in
Material
Aluminum
Color
Silver, Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HP36PF00CC79
Zoro #
G816283533
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Length
18 in
Overall Width
22 in
Wheel Diameter
10-1/4 in
Base Plate Dimensions
31.5 in x 7.25 in
Details
Material
Aluminum
Color
Silver, Blue
Load Capacity
800 lbs / 1000 lbs
Item
Stairclimbing Hand Truck
Wheel Type
Puncture Proof
Handle Type
Loop
Assembled
Yes
Includes
Lithium Ion Battery, Lithium Ion Charger, Heavy Duty 138" Safety Strap
Features
Heavy Duty Stairclimbing
Description
The Liftkar HD Pro FOLD 360 is a powerful stair-climbing handtruck designed for heavy-duty material transport, offering a maximum lifting capacity of 800 lbs. Engineered for demanding industries, this model features puncture-proof wheels, ensuring smooth and reliable movement across various surfaces without the risk of flats. Its 31.5'' foldable toeplate provides stable load support, making it ideal for transporting large, heavy items while allowing for compact storage and easy maneuverability. Equipped with an advanced stair-climbing system, the HD Pro FOLD 360 ascends and descends 6-10 steps per minute, efficiently reducing physical strain on the operator. On a fully charged battery, it can climb up to 500 steps, delivering dependable performance for even the most challenging stair navigation tasks. Built for durability and ease of use, this stair climber is an essential solution for logistics, industrial transport, and delivery services requiring a safe and efficient way to move heavy loads up and down stairs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.