Metering Pump, 1000 CPS115V, 6 ft.Ceramic

  • Mfr # LBS4SA-KTC1-G19

  • Zoro # G8306767


product price:  $827.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Voltage
115
Max. Flow (gpd) - Pumps
58.00 gpd
Max. Pressure - Pumps
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LBS4SA-KTC1-G19
Zoro #
G8306767
UPC #
-
Country of Origin
United States

Dimensions

Height
9 15/16 in
Cord Length
6 ft
Length
9 1/2 in
Width
5 in
Overall Length
9.5 in
Overall Height
9.9 in
Overall Width
5 in
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in

Details

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Voltage
115
Max. Flow (gpd) - Pumps
58.00 gpd
Max. Pressure - Pumps
100 psi
Diaphragm Material
CSPE, PTFE
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,000 cps
HP - Pumps
1/5 hp
Turn Down Ratio - Pumps
100:1
Reproducibility - Pumps
+/-3.0%
cc/Min.
153 cc/min
Self-Priming
Yes
Suction Lift
4 ft
Max. Viscosity
1000 cps
Item - Chemical Metering Pumps
Chemical Metering Pump
Reproducibility
+/-3.0%
Body Material
Chemical Resistant Resin
Min. Flow Rate
0.58 gpd
Pump Type
Diaphragm
Phase
Single
Item
Chemical Metering Pump
Features
Solenoid Drive, Stroke Length and Speed Adjustment
Number of Feeds
1
Seals and O-Rings
PTFE
Hz
50/60
Max. Flow Rate
58 gpd
Body Material - Pumps
Resin
Max. Pressure
100 psi
Ball Material - Pumps
Ceramic
Standards
CE Certified, ETL, ETL Sanitation, NSF 61 Certified
Head and Fitting Material
PVDF
Includes
Bleed Valve, Foot Valve/Strainer, Injection Back Pressure Valve, Tube
Head and Fitting Material - Pumps
PVDF
Seals and O-Rings - Pumps
PTFE
Max. Strokes per Minute
250 stroke/min
Ball Material
Ceramic
Turn Down Ratio
100:1
Tubing Material
PVC/Polyethylene
Motor Thermal Protection
Auto
Seal Material
PTFE
Fitting Material
PVDF
Duty Cycle
Continuous
Pump Drive Type
Solenoid
Priming
Self-Priming
Horsepower (Maximum)
1/5 hp
Degassing Valve Included
No
Head Material
PVDF
Flow Rate (Maximum)
58 gpd
Frequency
60 Hz
Check Ball Material
Ceramic
Viscosity (Maximum)
1,000 cps
Intake Connection Type
Tube
Stroke Rate (Maximum)
250 stroke/min
Media Temperature (Maximum)
104 Degrees F
Flow Rate (Minimum)
0.58 gpd
Housing Material
Resin
Control Programs
Manual Control
Nameplate Voltage
115/230V AC
Discharge Connection Type
Tube
Chemical Compatibility
Operating Pressure (Maximum)
100 psi

Description

Chemical Metering Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.