Split Lock Washer, For Screw Size #6 18-8 Stainless Steel, NL-19 Finish, 100 PK

  • Mfr # FBLKW6P100

  • Zoro # G8480127


product price:  $23.39
/pk 100, $0.23/ea

Key Features

Material
18-8 Stainless Steel
Finish
NL-19
Outside Diameter
1/4 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBLKW6P100
Zoro #
G8480127
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Outside Diameter
1/4 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Inside Diameter
0.141 in
Outside Diameter - Maximum
1/4 in
Minimum Inside Diameter
9/64 in
Inside Diameter - Maximum
9/64 in
Section Width - Minimum
17/64 in
Bearing Width - Minimum
17/64 in

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
NL-19
Standards
ANSI B18.21.1
System of Measurement
Metric
Material Grade/Class
A2
Color
Silver
Rockwell Hardness
C35
Application
Fastening, Metalworking
Thickness Tolerance
+/-0.005 in
For Use With
Machine Screws and Nuts
Resistance Properties
Corrosion-Resistant
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ANSI B18.21.1
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable
Type
Split Lock Washer
Washer Type
Regular
MIL-SPEC Standards
ASME B18.21.1
Hardness
35 HRC

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes #6, #6, Inside Dia. 0.141 In., Outside Dia. 0.250 In., Thickness 0.031 In., Thickness Tolerance +/-0.005 In., Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.