Cylinder Storage, 9 Vertical, 8 Horizontal

  • Mfr # 5CHL4

  • Zoro # G8533865


product price:  $1,157.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Horizontal and Vertical
Cylinder Capacity
8 LPG Cylinders ; 9 Compressed Gas Cylinders
Overall Depth
30"
Height
65 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5CHL4
Zoro #
G8533865
UPC #
190735524435
Country of Origin
China

Dimensions

Overall Depth
30"
Height
65 in
Width
60 in
Depth
30 in
Overall Width
60"
Overall Height
65"
Compatible Tank Size
20 lb to 48 lb
Exterior Width
60 in
Exterior Height
65 in
Exterior Depth
30 in
Overall WxDxH
60 in x 30 in x 65 in
Maximum Tank Size
48 lb
Minimum Tank Size
20 lb

Details

Item
Cylinder Storage Cabinet
Cylinder Cabinet Storage Type
Horizontal and Vertical
Cylinder Capacity
8 LPG Cylinders ; 9 Compressed Gas Cylinders
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
3
Assembled/Unassembled
Unassembled
Standards
NFPA 58, OSHA 1910.110
Color
Yellow
Safety Cabinet Application
Cylinder Cabinet
Finish
Powder Coated
Construction
Angle Iron Frame, Expanded Metal
Roof Material
14 ga Steel
Rated For Flammable Storage
Yes
Safety Cabinet Standards
OSHA 1910.110, NFPA 58
Includes
Predrilled Holes for Mounting
Material
Steel
Door Handle Type
Hasp Lock
Assembled
Unassembled
Horizontal Cylinder Capacity
8
NFPA 99
Not NFPA 99 Compliant
Roof Construction
Solid
NFPA 58
NFPA 58 Compliant
Vertical Cylinder Capacity
9
Door Type
Hinged
Number of Shelves
3
Door Closure Type
Manual
Fire Lined
Fire Lining Not Included
NFPA 30
NFPA 30 Compliant
Lock Type
Padlock
Storage Container Type
LP Gas Cylinders
Cylinder Storage Orientation
Horizontal and Vertical
OSHA Standard
1910.110

Description

Cylinder Storage Cabinet, Assembled Unassembled, Color Yellow, Compatible Tank Size 20 lb to 48 lb, Construction Angle Iron Frame, Expanded Metal, Cylinder Storage Orientation Horizontal and Vertical, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 in, Exterior Height 65 in, Exterior Width 60 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity 8, Includes Predrilled Holes for Mounting, Lock Type Padlock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.