LED Safety Line, 50 W, Blue
- Mfr # 66-3131-50XL-634
- Zoro # G323360116
product price:Â
$
1,144.99
/ea
Free Shipping & Returns
Key Features
Mounting
Brackets
Watts
50 W
Product Type
LED Safety Line
Laser Class
3R
Indoor/Outdoor
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3131-50XL-634
- Zoro #
- G323360116
- UPC #
- -
- Country of Origin
- Italy
- Mounting
- Brackets
- Watts
- 50 W
- Product Type
- LED Safety Line
- Laser Class
- 3R
- Indoor/Outdoor
- Indoor
- Power Source - TS Only
- AC Power
- Laser Color
- Blue
- Maximum Operating Temperature
- 120 Degrees F
- Legend/Background Color
- Single Line
- Item
- LED Safety Line
- Voltage
- 90 V AC, 305 V AC
- Minimum Operating Temperature
- -40 Degrees F
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Height
- 3 in
- Width
- 11 in
- Length
- 10 in
Description
LED Safety Line, Voltage 90 V AC, 305 V AC, Watts 50 W, Length 10 in, Width 11 in, Height 3 in, Legend/Background Color Single Line, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.