Industrial Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 4207-0833-CERT

  • Zoro # G8536464


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4207-0833-CERT
Zoro #
G8536464
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.04 in
Nominal Dial Size
4 1/2 in
Case Depth
2.32 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Graduations
50 psi
Smallest Graduation
2 psi
Includes
Pulsation Restrictor
Gauge Primary Range Smallest Graduation
2
Calibration Certificate Included
Yes, NIST with Data
Case Material
Stainless Steel
Socket Material
Stainless Steel
Wetted Materials
Stainless Steel
Standards
ASME/ANSI
Connection Type
MNPT
Field Fillable
No
Process Connection Gender
Male
Pressure Range Type
Pressure
Dial Face Material
Aluminum
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Scale Type
Single
Gauge Case Liquid
None
Accuracy Scale
Full Scale
Case Construction
Corrosion Resistant
Movement Type
Rotary
Sensor Material
Stainless Steel
Dry Dampening Feature
None
Dial Color
White
Removable Bezel
Yes
Non-Sparking
No
Vibration Resistance
None
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Ambient Operating Temperature Range
-40 Degrees to 275 Degrees F
Includes Vent Plug
No
Includes Mounting Hardware
No
Bezel Mounting Type
Bayonet
Includes Calibration Certificate
NIST with Data
Accuracy Grade
ASME B40.100 Grade 2A
Primary Scale Minor Graduations
2
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Movement Material
Stainless steel
Pointer Color
Black
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 275 Degrees F
Secondary Scale Units
None
Process Media Temperature - Minimum
-65 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
275 Degrees F
NEMA Enclosure Rating
4
Case Finish
Polished Stainless Steel
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
240 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.