Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 7 1/2, M, RK4691

  • Mfr # RK4691

  • Zoro # G8643124


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK4691
Zoro #
G8643124
UPC #
690774492714
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7 1/2
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Last Number or Name
TrueFlex
ASTM Footwear Class
F2413-11
Electrical Hazard Rated
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Upper Boot Material
Man Made
Non-Marking Sole
Yes
Waterproof Type
None
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.46
Insulated
No
Upper Material
Fabric, Leather, Mesh
Insulation Type
None
Footwear Sole Pattern
Slip Resistant
Footwear Style
Athletic Shoe
Max. Heat Rating
250 Degrees F
Completely Non Metallic
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.45
Upper Material Description
Synthetic
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Toe Shape
Round
Non Metallic Upper
No
Footwear Shank Type
None
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Blue
Conductive
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Wet
0.46
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Technology
Removable
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Upper Material (PRINT)
Fabric, Leather, Mesh
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.