Shop ELKAY

Bottle Filler In-Wall Mount, 1 Levels, Silver, Indoor

  • Mfr # LZWSMDK

  • Zoro # G8999837


product price: 
$
2,692.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Mounting Type
In-Wall
Color
Silver
Voltage
115 V AC
Drain Connection
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZWSMDK
Zoro #
G8999837
UPC #
094902586977
Country of Origin
United States

Dimensions

Depth
3 1/2 in
Height
40 13/16 in
Width
19 3/4 in
Manufacturers Warranty Length
1 yr Limited
Overall Width
19 3/4 in
Overall Height
40 7/8 in
Inlet Pipe Size
3/8 in
Dispensing Area Width
17 3/8 in
Manufacturer Warranty Length
1 yr Electrical Components
Drain Outside Diameter
1 1/4 in
Inlet Tube Outside Diameter
1/4 in
Overall Depth
3 1/2 in

Details

Indoor / Outdoor
Indoor
Mounting Type
In-Wall
Color
Silver
Item
Bottle Filler
Voltage
115 V AC
Drain Connection
1 1/4 in
Number of Levels
1
Full Load Amps
4 A
Vandal Resistant
No
Dispenser Operation
Touchless Bottle Filler
Dispenser Design
Recessed
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Inlet
3/8 in OD
ADA Compliant
ADA Compliant
Refrigerated / Non-Refrigerated
Non Refrigerated
Water Temp.
Ambient
Compliance
Accessibility, Electrical, Lead, Mechanical, Water Qualtiy
Operation
Touchless Bottle Filler
Standards
ADA and ICC A117.1, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (Lead Free), NSF 42, NSF 53, NSF 61, UL 399
Includes
Bottle Filler, Filter, Mounting Frame
Features
Green Ticker Informs User of Number of 20 oz Plastic Water Bottles Saved From Waste, Laminar Flow Provides Clean Fill With Minimal Splash, Real Drain System Eliminates Standing Water, Silver Ion Antimicrobial Protection
For Use With
Elkay SwirlFlo Architectural Fountains, Soft Sides Architectural Fountains
Product Weight
36 lb
Power Consumption
15 W
Filter Status Indicator
Filter Status Indicator Included
Power Source
Electric Corded
Includes Water Filter
Water Filter Included
Housing Material
Stainless Steel
Environment
Indoor
Maximum Flow Rate
1.5 gpm
Housing Color
Silver
Antimicrobial
Antimicrobial
Refrigeration
Non-Refrigerated
Operating Voltage
115V AC
Dispenser Actuation
Sensor
Housing Finish
Plain
Minimum Supply Line Pressure
20 psi
Full Load Current
1 A
Includes Water Chiller
Water Chiller Not Included
Compatible Product Type
Elkay SwirlFlo Architectural Fountains, Soft Sides Architectural Fountains
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Fully recessed in-wall design. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.