Shaft Seal, TCNV, 200mm ID, Fluoro Rubber
Mfr # 20023013TCNV
Zoro # G900472805
product price:Â $784.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Lip Seal
Inside Dia.
200 mm
Outside Dia.
230 mm
Width
13 mm
Lip Material
Fluoro Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20023013TCNV
Zoro #
G900472805
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
200 mm
Outside Dia.
230 mm
Width
13 mm
Inside Diameter
200 mm
Overall Width
13 mm
Outside Diameter
230 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCNV
Max. Pressure
50 psi
System of Measurement
Metric
Maximum Pressure
50 psi
Number of Lips
2
Contact Type
Contact Seal
Case Coating
None
Spring Reinforcement
Yes
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 200 mm, Outside Diameter 230 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.