PVC Tubing

  • Mfr # ZUSA-HT-6643

  • Zoro # G906434784


product price:  $83.69
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.188 in
Flexibility
Semi-Flexible
Color
Clear
Standards
FDA
Application
Beverage, Food, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-6643
Zoro #
G906434784
UPC #
193005275709
Country of Origin
China

Dimensions

Wall Thickness
0.188 in
Overall Length
10 ft
Inside Diameter
2 in
Bend Radius
19 11/16 in
Outside Diameter
2 3/8 in

Details

Item
Tubing
Flexibility
Semi-Flexible
Color
Clear
Standards
FDA
Application
Beverage, Food, Water
Material
PVC
Food Application
Dairy, Food, and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Reinforcement
Not Reinforced
Maximum Operating Temperature
140 Degrees F
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Hardening Resistant, Swelling Resistant
Tube Form
Coil
Hardness
Shore A 75
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
System of Measurement
Inch
Peristaltic Pump Compatible
Yes
Autoclavable
No
For Fluid Type
Beverages
Jacket Material
No Jacket
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Flow Application
Food and Beverage
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Clarity
Clear
For Environment
High Pressure
Jacket Color
No Jacket
Industry Application
Pharmaceutical
Maximum Operating Pressure
12 psi
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 12 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.