WashdownMotor, 7-1/2hp, 1765RPM, 230/460VAC

  • Mfr # 141270.00

  • Zoro # G906626660


product price:  $2,146.59
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
215JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141270.00
Zoro #
G906626660
UPC #
691720052136
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
4 1/4 in
Overall Length
21 3/8 in
Body Dia.
8.81 in
Bolt Circle Dia.
7 1/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
215JM
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Standards
CE Certified, CSA Certified, UL Listed
Motor Application
General Purpose
Nameplate RPM
1,765 RPM
NEMA Design
B
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Full Load Amps
19.6/9.8 A
Hz
60/50 Hz
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
No. of Speeds
1
Voltage Compatibility
190/380, 230/460
Ins. Class
F
Motor Mounting Type
C-Face, Rigid Base
Motor Bearings
Ball
Motor Service Factor
1.15
Finish
Epoxy-Coated
Inverter Rating
10:1
Usable @ 208V
Usable at 208V
Endshield Material
Aluminum
Usable @ 200V
Usable at 200V
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 19.6/9.8 A, 215JM Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.