Manual 2-Way Ball Valve, Press, 316 SS

  • Mfr # 86530

  • Zoro # G906878755


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86530
Zoro #
G906878755
UPC #
691514865300
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
5.6 in
Handle Length
5.88 in
Handle Height
2.85 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Potable Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Stem Type
Blowout Resistant
Temp. Range
14 to 284 Degrees F
Seal Material
EPDM
Standards
IAPMO Z1157, ICC-ES PMG-1451 (MegaPress 304/316)
Stem Material
316 Stainless Steel
Body Material
316 Stainless Steel
Seat Material
EPDM
Handle Material
304 Stainless Steel
Handle Type
Lever
Compliance
IAPMO Z1157 (Ball Valve), ICC-ES PMG-1451 (MegaPress 304/316)
Max. Pressure
250 PSI
Maximum Pressure - Steam
Not Rated
Handle - Locking
Locking
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
-29.2 in Hg
Color - Valve Handle
Black
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Press
Valve Series
MegaPress

Description

Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.