Shop HAYWARD FLOW CONTROL

Manual 3-Way Ball Valve, 4", CPVC

  • Mfr # TW2400S
  • Zoro # G907964020

product price: 
$
2,750.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW2400S
Zoro #
G907964020
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4 in
Overall Length
18.88 in
Inlet Connection Height
10.44 in
Outlet Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Handle Height
8.02 in
Handle Length
10.5 in
Outlet Connection Size - Side 1
4 in
Connection Size - Side 1
4 in
Wire Rope Length
18.88 in
Inlet Connection Size
4 in
Length
18.88 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket
Item
Manual Three-Way Ball Valve
Handle Type
Tee
Handle Material
PVC
Stem Type
Blowout Resistant
Compliance
ANSI, ASTM D1784
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Seal Material
FKM
Stem Material
CPVC
Body Material
CPVC
Standards
ASTM D1784
Seat Material
PTFE
Max. Pressure
150 PSI
Inlet Connection Entry
Side
Included Mounting
Actuator Mounting Pad
Maximum Pressure - Steam
Not Rated
Flow Pattern
T Flow
Outlet Connection Type - Side 2
True-Union Socket
Operating Temperature - Minimum
34 Degrees F
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
450
Outlet Connection Gender - Side 1
Female
Outlet Connection Gender - Side 2
Female
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
70 Degrees F
Color - Valve Handle
Orange
Outlet Connection Type - Side 1
True-Union Socket
Handle - Locking
Non-Locking
Vacuum Service Rating
Not Rated
Valve Series
TW
Connection Type - Side 1
True-Union Socket
Connection Gender - Side 1
Female
Inlet Connection Gender
Female
Valve Construction
Three-Piece
Maximum Pressure - Operating
150 psi
Inlet Connection Type
True-Union Socket
Manufacturer Warranty
3 yr

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 4 in, Inlet Connection Size 4 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 4 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.