Manual 2-Way Ball Valve, NPT, Polypro

  • Mfr # UV050FP

  • Zoro # G908447027


product price:  $18.55
/ea

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UV050FP
Zoro #
G908447027
UPC #
0791206012897
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
3.13 in
Handle Length
1.72 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Handle Height
1 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Seal Material
EPDM
Body Material
Polypropylene
Max. Pressure
300 PSI
Stem Material
Polypropylene
Seat Material
PTFE
Handle Type
Lever
Handle Material
Polypropylene
Stem Type
Not Available
Features
Double O-Rings in Stem Area for Extra Sealing Protection, EPDM O-Rings to Handle Most Fertilizers and Many Chemicals, Interlocking Body and End Plate to Allow Easy Thread Connection when Installing Valves
Coefficient of Volume (Cv)
Not Available
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Vented Ball Valve
Non-Vented
Color - Valve Handle
Yellow
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
150 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Available
Maximum Pressure - Combustible Gas
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.