
Skosh 11.6 in. x 11.6 in. Glossy China Pink Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
Mfr # APLNB88PK226A
Zoro # G911637378
product price:Â $483.99
/pk 20, $24.20/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLNB88PK226A
Zoro #
G911637378
UPC #
840175582891
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Pink
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
This glass mosaic tile features a soft dusty rose palette with shimmering accents of orange, creating a glamorous and dramatic visual. Highly polished surface creates a refined feel for decorating a colorful modern or contemporary room in your home.Rich and bold tones of pink and orange display a sumptuous feel in the bathrooms. These glass tiles are nonporous, meaning they withstand water and splashes, making a great choice for vanity backsplashes, tub surrounds, shower walls and floors. Enrich your kitchen with a romantic shade to enjoy cooking time with your loved ones. This tile will not only create a luxurious layer of pink but also create a maintenance-free backsplash area to make cleaning a breeze. Glass tiles are applicable for indoor and outdoor use as well as submerged areas, allowing you to use this romantic shade even in your swimming pools, spas, jacuzzis and more..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.