TIG Welder, Maxstar 280 Series, 208 to 575V AC, 208V AC, 575V AC, 280 Max. Output Amps

  • Mfr # 907538002

  • Zoro # G9124211


product price:  $12,452.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Welder Industrial Class
Medium
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Mild Steel - Material Thickness
0.004 in to 3/8 in
Input Voltage
208 to 575V AC, 208V AC, 575V AC
Rated Output
235A @ 19V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907538002
Zoro #
G9124211
UPC #
715959578301
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.004 in to 3/8 in
Overall Width
8.63 in
Overall Height
13.63 in
Overall Depth
22.5 in
For Maximum Material Thickness
3/8 in (Mild Steel)
For Minimum Material Thickness
0.004 in (Mild Steel)
Power Cord Length
8 ft

Details

Welder Industrial Class
Medium
Item
TIG Welder
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208 to 575V AC, 208V AC, 575V AC
Rated Output
235A @ 19V
Welder Max. Output Amps
280
Welder Min. Output Amps
1
Welder Duty Cycle
60 %
Series
Maxstar 280
Welder Input Phase
1 or 3
Welder Input Hz
50/60
Features
Built-In Pulser, HF Arc Starting, Hot-Start(TM) for Stick, Inverter-Based DC Power Source, Memory Card Expandable, Portable, Pro-Set(TM), Programmable HF Start Parameters, Stick-Stuck Detect
Polarity
AC/DC
Power Source Weight
47 lb
Welded Material
Steel
Includes
Coolmate 1.3, Small Runner Cart
Application
Aerospace, Boat / Yacht, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding
Input (Amps)
28/26/15/13/10
Phase
Single-/Three-Phase
Standards
CE, CSA, ISO
TIG Welding Minimum Output Current
1 A
TIG Welding Maximum Output Current
280 A
Stick Welding Output @ Duty Cycle
235 A @ 19 V, 60%
Amperage Range
1 to 280 A
Input Frequency
50/60 Hz
TIG Welding Output @ Duty Cycle
235 A @ 19 V, 60%
Color
Blue/Black
Power Cord Included
Yes
Stick Welding Minimum Output Current
1 A
For Material Type
Steel
Weight
47 lb
Plug Type
Bare Leads
Stick Welding Maximum Output Current
280 A
Open Circuit Voltage
60V DC
Welding Mode
CC
Max. Input Current
20 A @ 208V (Three-Phase), 30 A @ 208V (Single-Phase)
Model
907538002

Description

TIG Welder, For Material Type Steel, For Maximum Material Thickness 3/8 in (Mild Steel), For Minimum Material Thickness 0.004 in (Mild Steel), Input Frequency 50/60 Hz, Max. Input Current 20 A @ 208V (Three-Phase), 30 A @ 208V (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Maxstar 280, Stick Welding Maximum Output Current 280 A, Stick Welding Minimum Output Current 1 A, Stick Welding Output @ Duty Cycle 235 A @ 19 V, 60 Percent, TIG Welding Maximum Output Current 280 A

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.