Exhaust Fan, Assembled, 1,100 RPM

  • Mfr # P24-1V

  • Zoro # G914645080


product price:  $626.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Fan Style
Panel
Standards
OSHA
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P24-1V
Zoro #
G914645080
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
29 1/4 in
Overall Depth
11 in
For Cut-Out Width
24 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in
Overall Width
29 1/4 in
For Minimum Wall Thickness
6 in
For Cut-Out Height
24 in
Blade Diameter
24 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Fan Style
Panel
Standards
OSHA
Frame Material
Steel
Number of Fans
1
Assembled
Assembled
Ring-Mount Style
Flange
Includes Motor
Yes
Housing Material
Steel
Electrical Connection
Hardwired
Control Type
Rotary Dial
Drive Type
Direct Drive
Blade Material
Galvanized Steel
Housing Finish
Unfinished
Maximum Noise Level
72 dBA
Includes Dehumidistat
No
Guard Type
Intake
Phase
1
Maximum Static Pressure
0.25 in wg
Maximum Ambient Operating Temperature
104 Degrees F
Full Load Current
2.2 A, 4.4 A
Number of Speeds
Variable
Number of Blades
3
Thermal Protection
Yes
Exhaust Airflow @ 0.000 in SP
5,500 cfm
Motor Horsepower
1/3 hp
Supply Airflow @ 0.000 in SP
5,400 cfm
Mounting Orientation
Horizontal
Maximum Airflow
5,500 cfm
Motor Speed
1,100 RPM
Guard Finish
Chrome Plated
Noise Level @ 0.000 in SP @ 5 ft
21.2 sones
Guard Material
Steel
Ventilation Type
Exhaust
Frame Finish
Powder Coated
Nameplate Voltage
115V AC

Description

PANEL FAN, 24 INCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.