
Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK
Mfr # 3764ASLF
Zoro # G9664455
product price:Â $81.49
/pk 50, $1.63/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/8"
Overall Length
4"
Material Type
Steel
Finish
Zinc Plated
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3764ASLF
Zoro #
G9664455
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/8"
Overall Length
4"
Details
Item
Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Slotted
Description
Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.