Lead-Free Pressure Gauge, 0 to 30 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PEM1403LF

  • Zoro # G9756896


product price:  $9.79
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEM1403LF
Zoro #
G9756896
UPC #
628311202342
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
1.850"
Nominal Dial Size
2 in
Case Diameter
2.07 in
Manufacturer Warranty Length
5 yr
Case Depth
1.079 in
Nominal Dial Diameter
2 in

Details

Item
Lead-Free Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Plastic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Characteristics
Friction Bezel Ring
Case Color
Black
Required Gauge Adapter
No
For Use With
Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
Case Material
Steel
Socket Material
Lead Free Brass
NSF Certified
Yes
Wetted Materials
Brass / Bronze
Standards
ANSI/ASME, CRN, NSF
Connection Type
MNPT
Pointer Material
Aluminum
Non-Sparking
No
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Pressure Gauge Type
Lead-Free Pressure Gauge
Accuracy Grade
Grade B
Cleaned for Oxygen Service
No
Field Fillable
No
Sensor Material
Phosphor Bronze
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Freeze Resistant Movement
No
Case Construction
Welded Joint
Dial Face Material
Aluminum
Gauge Case Liquid
None
Includes Calibration Certificate
No
Secondary Scale Units
kPa
Over-Pressure Limit
25% of Full Scale
Pointer Color
Black
Dial Color
White
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 200
Removable Bezel
No
Case Finish
Painted
Dry Dampening Feature
None
Bezel Material
Steel
Movement Material
Stainless Steel
Process Connection Gender
Male
Vibration Resistance
None
Scale Type
Dual
Includes Vent Plug
No
Includes Mounting Hardware
No
Accuracy Scale
Mid-Scale
Sensor Type
Bourdon Tube
Process Temperature Range
-40 Degrees to 150 Degrees F
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
5
Process Media Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP52
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
200 kPa

Description

Lead-Free Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge, Liquid-Filled Case No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.