Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand

  • Mfr # VSL-121872-3SND

  • Zoro # G9805135


product price: $770.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 7/8 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSL-121872-3SND
Zoro #
G9805135
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 7/8 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Number of Openings
3
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Material
Steel
Tier
One
Lock Type
Padlock Hasp
Locker Configurations
(3) Wide, (1) Tier
Locker Door Type
Ventilated
Handle Type
Recessed Lift
Includes
ID Plate
Finish
Powder Coated
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Beiges/Whites
Hooks per Opening
Coat Rod and 3 One Prong Hooks
Locker Material
Steel
Legs Included
Yes
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hook Type
(3) Single Prong
Locker Finish
Powder Coated
Number of Units Wide
3
Includes Number Plates
Yes
Number of Lockers
3
Number of Tiers
1
Audit Trail Storage
None
Frame Assembled
Assembled
Locker Color
Tan

Description

F0428, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes F0428, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 69 7/8 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.