Portable Hopper, Steel, 1/2 cu. yd, 2000lb.

  • Mfr # P-HOP-0.5

  • Zoro # G9901403


product price:  $1,275.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Load Capacity
2000 lb
Wheel Diameter
8"
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P-HOP-0.5
Zoro #
G9901403
UPC #
691215029803
Country of Origin
United States

Dimensions

Wheel Diameter
8"
Platform Length
53.875"
Container Height
37-1/2 in
Overall Width
34 7/8 in
Fork Pocket Width
7 in
Overall Length
53-7/8"
Overall Height
37-3/16"
Fork Pocket Depth
33 in
Fork Pocket Height
2 in
Caster Dia.
8 in
Lip Height
20-1/8 in

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Item
Portable Hoppers
Assembled
No
Caster Configuration
(1) Swivel with Brake, (2) Rigid
Gauge
12
Container Material
Steel
Volume Capacity
1/2 cu. yd.
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Load Capacity - Hoppers and Cube Trucks
2,000 lb
Frame Material
Steel
Hopper Release
Chain/Cable Release
Container Material - Hoppers and Cube Trucks
Steel
Cubic Yard Capacity
0.5 cu yd
Dump Angle
90 Degrees
Mobility Option
Forklift Capable/Manual
Caster Material
Glass Filled Nylon
Cubic Foot Capacity
13.5 cu ft.
Handle Included
Yes
Color - Hoppers and Cube Trucks
Blue
Hopper Base
Low Profile, Mobile
Includes
(1) Portable Steel Hoppers
Hopper Material
Steel
Wheel Material
Glass Filled Nylon
Application
A portable steel Hopper makes handling waste and bulk material safer and more convenient
Mobility Type
Casters/Fork Pockets
Hopper Release Type
Chain/Cable
Frame Gauge
12 ga
Capacity - Cubic Foot
13 1/2 cu ft
Fork Pocket Spacing
4 5/8 in
Capacity - Cubic Yard
1/2 cu yd
Hopper Profile
Low Profile
Load Capacity - Maximum
2,000 lb
Included Casters
Casters Included

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 2,000 lb, Mobility Type Casters/Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 37 1/4 in, Overall Length 53 7/8 in, Overall Width 34 7/8 in, Frame Gauge 12 ga, Hopper Release Type Chain/Cable, Caster Dia. 8 in, Caster Configuration (1) Swivel with Brake, (2) Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.