192 in H Steel Rolling Ladder, 15 Steps, 800 lb Load Capacity

  • Mfr # 2615R2642A6E24B4W5C1P3

  • Zoro # G9929105


product price:  $1,509.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2615R2642A6E24B4W5C1P3
Zoro #
G9929105
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
192 in
Bottom Width
42 in
Base Depth
155 in
Step Depth
7 in
Step Width
24 in
Overall Width
42 in
Handrail Height
3.5 ft
Overall Depth
143 in
Base Width
42 in
Base Length
143 in
Caster Diameter
4 in
Reach Height - Maximum
19.1 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
15
Load Capacity
800 lb
Step Tread
Perforated
Material
Steel
Climbing Angle
50 Degrees
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Standards
ANSI, OSHA Compliant
Color
Gray
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Includes
2-1/2 in Rubber Pads
Ladder Tread
Perforated
Weight
472 lb
Series
Series 2600
Assembly
Partially Assembled
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Perforated
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Folding
Not Foldable
Load Capacity - Maximum
800 lb

Description

Rolling Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16 ft, Number of Steps 15, Unassembled, Load Capacity 800 lb, Step Tread Perforated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 155 in, Overall Width 42 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.