Iceberg
Rectangle ARCâ„¢ Table, Graphite /Silver Leg - 30" x 72", 72" X 72" X Graphite
Mfr # 69227
Zoro # G4097835
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$405.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 72"
- Tabletop Color Graphite
- Frame Color Silver
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat (9018)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- COASTER Coaster 900749 Grandfather Clocks Traditional Brown Grandfather Clock with Chime - Cherry (900749)
- GRINDMASTER CECILWARE Lubricant, Lubri-Film Sanitary (GMW0470076)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Gray (68057)
- SKUTCHI DESIGNS 8 Person Boat Conference Table with Power And Data, Silver Post Legs, 8X4 Table, White Cypress (H-BOT-4693-PT-WC-EL)
- BOSS Round Table, 47", Mahogany (N123-M)
- BOSS Race Track Conference Table, 10 Ft, Mahogany (N137-MOC)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MW)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236CG)
- Iceberg Office & School Tables