Shop All Folding & Event Tables
Iceberg
Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 24" x 48", Grey
Mfr # 65807
Zoro # G6100744
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 29.5"
- Tabletop Material Thermal Fused Melamine Laminate
Product Information
- Brand Iceberg
- MFR # 65807
- Zoro # G6100744
- UPC # 674785658079
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 29.5" |
Depth | 24" |
Details
Description
Folding Table, Surface Material Laminate, Rectangle, Width 24 in, Length 48 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Charcoal, Edge Type T-Molded, Leg Type Straight, Table Material Particle Board Substrate, Top Thickness 3/4 in, Series Maxx Legroom(TM), Load Rating 1000 lb, Standards ANSI/BIFMA, Includes Heavy Duty Nonmarring Protective Foot Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Zoeller 30-0041 PVC Quiet Check Solvent Weld Check Valve with 1.5 in. Clear Body Union (30-0041)
- KASON Safeguard Strike, 3/4" to 1-1/2" Offset (10056005003)
- ALATERRE FURNITURE Monterey 24" Mid-Century Wood Triangular Nesting End Tables, Set of Two, Warm Chestnut (ANMT0170N)
- MARTEX SOVEREIGN Bath Towel, 27 x 50 In, Ecru, PK12 (7132353)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 96", Grey (65837)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 30" x 72", Walnut (65824)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 72", 30" W, 29" H (65127)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 72", Grey (65827)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 18" x 60", Walnut (65874)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 24" x 48", 24" W, 29" H (65507)
- FLASH FURNITURE Round Fold Bar Table, Plastic, Rnd, White, 32", 31.5" W, 31.5" L, 43.5" H, Plastic Top, White (RB-32RB-BAR-GW-GG)
- Iceberg Office & School Tables