Shop ICETRED
See all product information
Create Account
FSTD (Full Sole )Large - Fits Men's shoe sizes 10.5 -13 & Ladies 11.5 -13 (24 pair / Case)
- Mfr # 10710 L
- Zoro # G624157620
product price:Â
$
21.39
/ea
Key Features
Color
Black
Fits Shoe Size
Men's shoe sizes 4-7 & Women's 5-8 (Full Sole Traction Device) 24 pair / Case
For Use on Surface Types
Ice & Snow
Width
8 in
Footwear Coverage Style
Full Sole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10710 L
- Zoro #
- G624157620
- UPC #
- 684892107124
- Country of Origin
- China
- Color
- Black
- For Use on Surface Types
- Ice & Snow
- Footwear Coverage Style
- Full Sole
- Traction Attachment Style
- Pull on
- Upper Material
- Rubber
- Item
- Traction Device
- Traction Material
- Tungsten Carbide
Dimensions
- Fits Shoe Size
- Men's shoe sizes 4-7 & Women's 5-8 (Full Sole Traction Device) 24 pair / Case
- Width
- 8 in
- Length
- 1.75 in
- Height
- 9.75 in
Description
ICETRED FSTD Large Fits Men's shoe sizes 10.5 -13 & Women's 11.5 -13 (Full Sole Traction Device) 24 pair / Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.