MSTD (Midsole Traction Device) - For footwear with Non Defined Heel. (48 pair / Case)
- Mfr # 10704 NDH
- Zoro # G624157774
product price:Â
$
20.55
/ea
Key Features
Traction Attachment Style
Pull on
For Use on Surface Types
Ice & Snow
Height
7.5 in
Upper Material
Rubber
Traction Material
Tungsten Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10704 NDH
- Zoro #
- G624157774
- UPC #
- 684892107032
- Country of Origin
- China
Dimensions
- Height
- 7.5 in
- Fits Shoe Size
- All
- Length
- 2 in
- Width
- 6 in
Details
- Traction Attachment Style
- Pull on
- For Use on Surface Types
- Ice & Snow
- Upper Material
- Rubber
- Traction Material
- Tungsten Carbide
- Footwear Coverage Style
- Under Arch
- Item
- Traction Device
- Color
- Black/Orange/Silver
Description
ICETRED MSTD NDH (Midsole Traction Device) - For footwear with Non Defined Heel. Universal Size. (48 pair / Case)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.