Zoro Homepage

Spin Fitting - Raised, 1.5in FPT, White

  • Mfr # 14223

  • Zoro # G615810596


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Depth (In.)
5 in
Length
9 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14223
Zoro #
G615810596
UPC #
628423142239
Country of Origin
Canada

Dimensions

Depth (In.)
5 in
Length
9 in

Details

Color
White
Material
Plastic

Description

Plumbing fitting for your RV or trailer needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.