
Spin Weld Driver - Raised, 2in FPT
Mfr # 14392
Zoro # G115810874
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
5 in
Length
9 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14392
Zoro #
G115810874
UPC #
628423143922
Country of Origin
Canada
Dimensions
Depth (In.)
5 in
Length
9 in
Details
Material
Steel
Color
Silver
Description
Are you looking to do some spin welding for a fresh water tank or waste holding tank for an RV? Consider a spin weld driver from ICON. With a large selection of drivers available, you'll be able to find one that meets your spin welding needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.