Shop All POS Paper Rolls
Iconex
Direct Thermal Printing Paper Rolls, 0.45in Core, 3.13x290ft, Wt, PK50
Mfr # 05290
Zoro # G7516698
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Core Diameter 0.45"
- Color White
- Sheet Size 3.13" x 290 ft
- Weight 36 lbs
Product Information
- Brand Iconex
- MFR # 05290
- Zoro # G7516698
- UPC # 50089243052903
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Core Diameter | 0.45" |
Sheet Size | 3.13" x 290 ft |
Details
Description
IconexTM Direct Thermal Printing Paper Rolls, 0.45" Core, 3.13" x 290 ft, White, 50/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Big Notes, 11 x 11, Green, 30 Sheets (BN11G)
- KINEDYNE VeeBoard Stackable Corner Edge Guard Protector W/Double 4-1/2in Slots, 11inL x 8inW x 8inH, Orange (VB13)
- LEXMARK Transfer Belt Assembly (40X9929)
- BSC PREFERRED 6 x 6 x 6'' Multi-Depth Corrugated Boxes, 25PK (MD666)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- ICONEX Paper, Roll, 2.25""X85', 3Pk (ICX90780076)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3 x 225 ft, White, PK24 (8838)
- ICONEX Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (PMC07903)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- NATIONAL CHECKING Register Roll 3x100 Ft. 2 Ply White Canary Kitchen Printer Roll, PK30 (2300SP)
- NATIONAL CHECKING National Checking Register Roll Thermal 1 Ply White 2.25x40, PK50 (7225-40)
- Iconex POS Paper Rolls