Shop IDC SELECT
See all product information
Create Account
Double Pitch Riv Smaller Conv, 10 ft OAL, 1.25P, .4 Dia x .37 W, SS
- Mfr # IDC C2050NP-1R
- Zoro # G823406420
product price:Â
$
7.89
/ea
Sold in multiples of 10 for $78.90
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Material
Stainless Steel
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC C2050NP-1R
- Zoro #
- G823406420
- UPC #
- 887412061207
- Country of Origin
- China
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Material
- Stainless Steel
- Finish
- Nickel Plated
- Tensile Strength
- 6,387 lbf
- Series
- Conveyor
- Chain Number
- C2050NP-1
Description
IDC Select IDC C2050NP-1R Double Pitch Riveted Smaller Conveyor Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 0.37 in W Roller, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.