Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 41RB Riveted Standard , 10 ft OAL, .5P, .306 Dia x .25 W
Mfr # S-41RB
Zoro # G023415147
product price:Â
$
14.39
/ea
Sold in multiples of 10 for $143.90
Key Features
Number of Strands
1
Roller Diameter
0.306 in
Industry Chain Pitch
1/2 in
Series
Inspire Series SBR Standard
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-41RB
- Zoro #
- G023415147
- UPC #
- 821002018684
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.306 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1/4 in
Details
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Tensile Strength
- 2,600 lbs
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- 41
Description
SENQCIA Inspire Series SBR 41RB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.306 in Dia x 1/4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.