Shop IDC SELECT
See all product information
Create Account
Leaf chain, 50 ft OAL, 1/2 in Pitch
- Mfr # IDC BL488-050
- Zoro # G523424380
product price:Â
$
918.99
/ea
Free Shipping & Returns
Key Features
Chain Number
BL488
Number of Strands
1
Lacing
8 x 8
Industry Chain Pitch
1/2 in
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC BL488-050
- Zoro #
- G523424380
- UPC #
- 887412063294
- Country of Origin
- China
- Item
- Leaf Chain
- Chain Number
- BL488
- Number of Strands
- 1
- Lacing
- 8 x 8
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 24,867 lbf
- Series
- BL
Description
IDC Select IDC BL488-050 Leaf Chain, 50 ft OAL, 1/2 in Pitch